Valve 1/2"N/C, 0/4Air, 0/6Wtr, 2.8Cvvlv
- Mfr # 8030G16
- Zoro # G7696162
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Coefficient of Volume (Cv)
2.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8030G16
- Zoro #
- G7696162
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Nominal Pipe Size
- 1/2 in
Details
- For Media
- Air, Water
- Valve Starting Configuration
- Normally Closed
- Item
- Solenoid Valve
- Coefficient of Volume (Cv)
- 2.8
Description
The ASCO 8030G16 is a solenoid valve designed for controlling the flow of air and water. It utilizes an energized coil to actuate a plunger or poppet, which opens or closes the flow path. This valve has a nominal pipe size of 1/2 inch and operates in a normally closed configuration, meaning the valve remains closed when not energized. Designed for automated or remote actuation of fluid flow.
Key Features:
- Valve Type: Solenoid valve with electromechanical actuation
- Media Compatibility: Air and water
- Nominal Pipe Size: 1/2 inch
- Valve Starting Configuration: Normally closed
- Flow Coefficient (Cv): 2.8, indicating the flow capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.