Zoro Homepage

Valve 1/2"N/C 5/300, 4Cv, X-Prf

  • Mfr # EF8210G7

  • Zoro # G7696232


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Coefficient of Volume (Cv)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G7
Zoro #
G7696232
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in

Details

Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Coefficient of Volume (Cv)
4

Description

Valve 1/2 In.N/C 5/300,4Cv,X-Prf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.