Zoro Homepage

Valve 1/4"4W Ex-Prf 30-150Psi Wtr

  • Mfr # EF8551A1MS-24VDC

  • Zoro # G7696628


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1/4 in
Valve Type
Ex-Proof
Operating Pressure Differential - Maximum
150 psi
Operating Pressure Differential - Minimum
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8551A1MS-24VDC
Zoro #
G7696628
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in

Details

Valve Type
Ex-Proof
Operating Pressure Differential - Maximum
150 psi
Operating Pressure Differential - Minimum
30 psi
Item
Solenoid Valve

Description

Valve 1/4 In.4W Ex-Prf 30-150Psi Wtr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.