Valve 1/4"N/C 10/750 Hi- Vlv, Brass
Mfr # 8223G21
Zoro # G7696801
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/4 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8223G21
Zoro #
G7696801
UPC #
00694776884713
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Details
Item
Solenoid Valve
Body Material
Brass
Description
Valve 1/4 In.N/C 10/750 Hi- Vlv,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.