Valve 1/4"Univ3Way 0/160 Brass Vlv.
Mfr # 8314H6
Zoro # G7697011
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/4 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8314H6
Zoro #
G7697011
UPC #
00694776885406
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Details
Item
Solenoid Valve
Body Material
Brass
Description
Valve 1/4 In.Univ3Way 0/160 Brass Vlv.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.