Shop ASCO
See all product information
Create Account
Valve 1/8" 3Way Univ.0/100 Air, Wtr
- Mfr # 8320G1MS
- Zoro # G7697127
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water
Valve Ways
3-Way
Nominal Pipe Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8320G1MS
- Zoro #
- G7697127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 1/8 in
Details
- For Media
- Air, Water
- Valve Ways
- 3-Way
- Item
- Solenoid Valve
Description
Valve 1/8 In. 3Way Univ.0/100 Air,Wtr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.