Zoro Homepage

Valve 24Vdc 3/8"N/C, 0/40, 3Cv, 180F

  • Mfr # 8210G93-24VDC

  • Zoro # G7697632


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Coefficient of Volume (Cv)
3
Fluid Temperature - Maximum
180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G93-24VDC
Zoro #
G7697632
UPC #
00013263593134
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in

Details

Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Coefficient of Volume (Cv)
3
Fluid Temperature - Maximum
180°F

Description

Valve 24Vdc 3/8 In.N/C,0/40,3Cv,180F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.