Zoro Homepage

Valve 3/4" N/C 5-125 Air Only 5.1Cv

  • Mfr # 8215G3

  • Zoro # G7697772


product price: $294.99
/ea
Free Shipping & Returns

Key Features

For Media
Air
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Coefficient of Volume (Cv)
5.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215G3
Zoro #
G7697772
UPC #
00013263592403
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in

Details

For Media
Air
Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Coefficient of Volume (Cv)
5.1

Description

Valve 3/4 In. N/C 5-125 Air Only 5.1Cv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.