Zoro Homepage

Valve 3/4"Nc Xprf 5/125 Brass Valve

  • Mfr # EF8210G9

  • Zoro # G7698107


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
3/4 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G9
Zoro #
G7698107
UPC #
00694776913758
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in

Details

Item
Solenoid Valve
Body Material
Brass

Description

Valve 3/4 In.Nc Xprf 5/125 Brass Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.