Valve 3/8"X1/4" N/C, 0/100, 3 Way, Fuel Oil, Fuel Oil Valve, 32 Degrees to 115 Degrees F
- Mfr # 83773
- Zoro # G7698588
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Fuel Oil
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
Fuel Oil Valve
For Use With
3-Way Operation Allows Diversion of Flow From Commercial/Industrial Oil Burners to Recirculatory System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83773
- Zoro #
- G7698588
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- Gas Type
- Fuel Oil
- Valve Type
- Fuel Oil Valve
- For Use With
- 3-Way Operation Allows Diversion of Flow From Commercial/Industrial Oil Burners to Recirculatory System
- Ambient Temp. Range
- 32 Degrees to 115 Degrees F
- Item
- Valve 3/8"X1/4" N/C,0/100,3 Way
- Standards
- UL Listed, CSA, FM Approved
- Max. Inlet Pressure
- 100 psi
Description
Valve 3/8 In.X1/4 In.N/C,0/100,3 Way
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.