Valve 3/8" N/C 5/125Air/Wtr, 1.2 Cv, General Service Solenoid, 180 Degrees F, 3/8" NPT Inlet Size
- Mfr # 8210B21
- Zoro # G7698439
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Valve Type
General Service Solenoid
For Use With
Control of Air, Water, Light Oil, and Non-Corrosive Media
Ambient Temp. Range
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8210B21
- Zoro #
- G7698439
- UPC #
- 00013263501740
- Country of Origin
- Mexico
Dimensions
- Inlet Size
- 3/8" NPT
- Outlet Size
- 3/8" NPT
Details
- Valve Type
- General Service Solenoid
- For Use With
- Control of Air, Water, Light Oil, and Non-Corrosive Media
- Ambient Temp. Range
- 180 Degrees F
- Item
- Valve 3/8" N/C 5/125Air/Wtr,1.2 Cv
- Max. Inlet Pressure
- 125 psi
- Standards
- UL listed
Description
Valve 3/8 In.N/C 5/125Air/Wtr,1.2 Cv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.