Valve 4Way1/4"10/250Air, 10/200Water, Piston/Poppet Solenoid Valve, 32 Degrees to 125 Degrees F
Mfr # 8344G44
Zoro # G7698649
product price:Â $1,514.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/4" NPT
Outlet Size
1/4" NPT
Valve Type
Piston/Poppet Solenoid Valve
For Use With
For Use With Air or Water
Ambient Temp. Range
32 Degrees to 125 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8344G44
Zoro #
G7698649
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/4" NPT
Outlet Size
1/4" NPT
Details
Valve Type
Piston/Poppet Solenoid Valve
For Use With
For Use With Air or Water
Ambient Temp. Range
32 Degrees to 125 Degrees F
Item
Valve 4Way1/4"10/250Air,10/200Water
Standards
CSA, CE
Max. Inlet Pressure
250 psi in Air Inert Gas, 200 psi in Water
Description
Valve 4Way1/4 In.10/250Air,10/200Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.