Valve Rebuild Kit
Mfr # 304089
Zoro # G1043077
product price: $258.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
8215G020B
Includes
Bonnet Gasket, Core Diaphragm Sub-Assembly and Body Gasket, Solenoid Base Sub-Assembly
Product Type
Valve Repair Kit
Standards
CSA, FM, UL Listed
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304089
Zoro #
G1043077
UPC #
-
Country of Origin
United States
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8215G020B
Includes
Bonnet Gasket, Core Diaphragm Sub-Assembly and Body Gasket, Solenoid Base Sub-Assembly
Product Type
Valve Repair Kit
Standards
CSA, FM, UL Listed
Compatible with Brand
Emerson
Compatible with Manufacturer Model Number
8215G020B
Valve Type
Combustion Valves
Compatible Manufacturer Part Number
8215G020B
Compatible Manufacturer Model Number
8215G020B
Compatible with Manufacturer Model No.
8215G020B
Compatible with Mfr. Model No.
8215G020B
For Use with Mfr Model Number
8215G020B
Compatible Pump Manufacturer Part Number
8215G020B
Compatible Mfr. Model Number
8215G020B
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet Gasket, Core Diaphragm Sub-Assembly and Body Gasket, Solenoid Base Sub-Assembly, Compatible with Manufacturer Model Number - New 8215G020B, Compatible with Grainger Part Number - New 4ELZ3, 6DYP6, Compatible with Brand Emerson, Standards CSA, FM, UL Listed, Valve Type Combustion Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.