Valve Rebuild Kit
Mfr # 310493
Zoro # G1333412
product price: $656.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
8220G097
Includes
Body Seat and Sleeve Disc Spring, Body Seat Gasket, Bonnet Gasket, Core Spring, Core Spring Guide, Core with Rider Rings, Disc Spring, Manual Operator Gasket, Metering Cap Gasket, Metering Disc, Metering Stem Gasket, Sleeve Spring, Solenoid Base Sub-Assembly
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310493
Zoro #
G1333412
UPC #
-
Country of Origin
Mexico
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8220G097
Includes
Body Seat and Sleeve Disc Spring, Body Seat Gasket, Bonnet Gasket, Core Spring, Core Spring Guide, Core with Rider Rings, Disc Spring, Manual Operator Gasket, Metering Cap Gasket, Metering Disc, Metering Stem Gasket, Sleeve Spring, Solenoid Base Sub-Assembly
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Compatible with Manufacturer Model Number
8220G097
Valve Type
Hot Water and Steam Valves
Compatible Manufacturer Part Number
8220G097
Compatible Manufacturer Model Number
8220G097
Compatible with Manufacturer Model No.
8220G097
Compatible with Mfr. Model No.
8220G097
For Use with Mfr Model Number
8220G097
Compatible Pump Manufacturer Part Number
8220G097
Compatible Mfr. Model Number
8220G097
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Seat and Sleeve Disc Spring, Body Seat Gasket, Bonnet Gasket, Core Spring, Core Spring Guide, Core with Rider Rings, Disc Spring, Manual Operator Gasket, Metering Cap Gasket, Metering Disc, Metering Stem Gasket, Sleeve Spring, Solenoid Base Sub-Assembly, Compatible with Manufacturer Model Number - New 8220G097, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.