Valve Rebuild Kit
Mfr # 312189
Zoro # G3245243
product price: $199.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Includes
Bonnet Gasket, Core Assembly and Body Gasket, Core Spring, Plug Nut Core Tube Sub-Assembly, Valve Bonnet
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312189
Zoro #
G3245243
UPC #
094706062073
Country of Origin
Mexico
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Includes
Bonnet Gasket, Core Assembly and Body Gasket, Core Spring, Plug Nut Core Tube Sub-Assembly, Valve Bonnet
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Valve Type
Solenoid Valves
Compatible with Manufacturer Model Number
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Compatible Manufacturer Part Number
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Compatible Manufacturer Model Number
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Compatible with Manufacturer Model No.
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Compatible with Mfr. Model No.
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
For Use with Mfr Model Number
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Compatible Pump Manufacturer Part Number
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Compatible Mfr. Model Number
8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet Gasket, Core Assembly and Body Gasket, Core Spring, Plug Nut Core Tube Sub-Assembly, Valve Bonnet, Compatible with Manufacturer Model Number - New 8320G200, 8320G201, EF8320G200, EF8320G201, EFHB8320G200, Compatible with Grainger Part Number - New 3UM19, 3UM20, 4ELD9, 4ELF8, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.