Zoro Homepage

Valve Rebuild Kit, For Use w/4ELC6

  • Mfr # 312191

  • Zoro # G3257475


product price: $245.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
Includes
Core Spring and Assembly, Diaphragm Spring and Assembly and Body Gasket, Solenoid Base Sub-Assembly
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312191
Zoro #
G3257475
UPC #
-
Country of Origin
United States

Details

Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
Includes
Core Spring and Assembly, Diaphragm Spring and Assembly and Body Gasket, Solenoid Base Sub-Assembly
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Valve Type
Solenoid Valves
Compatible with Manufacturer Model Number
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
Compatible Manufacturer Part Number
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
Compatible Manufacturer Model Number
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
Compatible with Manufacturer Model No.
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
Compatible with Mfr. Model No.
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
For Use with Mfr Model Number
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
Compatible Pump Manufacturer Part Number
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202
Compatible Mfr. Model Number
8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202

Description

Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Core Spring and Assembly, Diaphragm Spring and Assembly and Body Gasket, Solenoid Base Sub-Assembly, Compatible with Manufacturer Model Number - New 8320G202, 8320G203, EF8320G202, EF8320G203, EFHT8320G202, Compatible with Grainger Part Number - New 24W640, 3UM21, 3UM22, 4ELC6, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.