Valve Rebuild Kit, Use w/4EKZ4
Mfr # 302361
Zoro # G0301183
product price: $283.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
8215G023, 8215G033, EF8215G033, JKF8215G033
Includes
Core Assembly, Core Guide, Core Spring, Disc Holder Spring, Disc Holder Sub-Assembly, End Cap Gasket, Retaining Clip and Cap, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Spring Washer
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302361
Zoro #
G0301183
UPC #
-
Country of Origin
United States
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8215G023, 8215G033, EF8215G033, JKF8215G033
Includes
Core Assembly, Core Guide, Core Spring, Disc Holder Spring, Disc Holder Sub-Assembly, End Cap Gasket, Retaining Clip and Cap, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Spring Washer
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Compatible with Manufacturer Model Number
8215G023, 8215G033, EF8215G033, JKF8215G033
Valve Type
Solenoid Valves
Compatible Manufacturer Part Number
8215G023, 8215G033, EF8215G033, JKF8215G033
Compatible Manufacturer Model Number
8215G023, 8215G033, EF8215G033, JKF8215G033
Compatible with Manufacturer Model No.
8215G023, 8215G033, EF8215G033, JKF8215G033
Compatible with Mfr. Model No.
8215G023, 8215G033, EF8215G033, JKF8215G033
For Use with Mfr Model Number
8215G023, 8215G033, EF8215G033, JKF8215G033
Compatible Pump Manufacturer Part Number
8215G023, 8215G033, EF8215G033, JKF8215G033
Compatible Mfr. Model Number
8215G023, 8215G033, EF8215G033, JKF8215G033
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Core Assembly, Core Guide, Core Spring, Disc Holder Spring, Disc Holder Sub-Assembly, End Cap Gasket, Retaining Clip and Cap, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Spring Washer, Compatible with Manufacturer Model Number - New 8215G023, 8215G033, EF8215G033, JKF8215G033, Compatible with Grainger Part Number - New 4EKZ4, 4KY52, 6DYP5, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.