Valve Rebuild Kit, Use w/4ELZ8 and 4ELZ9
Mfr # 304691
Zoro # G1553045
product price: $520.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
220/50D, 8215C073AC240/60
Includes
Bonnet Gasket, Core Diaphragm Sub-Assembly and Body Gasket, Solenoid Base Sub-Assembly
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
ASCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304691
Zoro #
G1553045
UPC #
-
Country of Origin
United States
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
220/50D, 8215C073AC240/60
Includes
Bonnet Gasket, Core Diaphragm Sub-Assembly and Body Gasket, Solenoid Base Sub-Assembly
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
ASCO
Compatible with Manufacturer Model Number
220/50D, 8215C073AC240/60
Valve Type
Solenoid Valves
Compatible Manufacturer Part Number
220/50D, 8215C073AC240/60
Compatible Manufacturer Model Number
220/50D, 8215C073AC240/60
Compatible with Manufacturer Model No.
220/50D, 8215C073AC240/60
Compatible with Mfr. Model No.
220/50D, 8215C073AC240/60
For Use with Mfr Model Number
220/50D, 8215C073AC240/60
Compatible Pump Manufacturer Part Number
220/50D, 8215C073AC240/60
Compatible Mfr. Model Number
220/50D, 8215C073AC240/60
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Bonnet Gasket, Core Diaphragm Sub-Assembly and Body Gasket, Solenoid Base Sub-Assembly, Compatible with Manufacturer Model Number - New 220/50D, 8215C073AC240/60, Compatible with Grainger Part Number - New 4ELZ8, 4ELZ9, 4KY48, 4KY49, 4KY50, Compatible with Brand ASCO, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.