Shop ASCO
See all product information
Create Account
Valve Unit 2W NC
- Mfr # EE8210P087 12-24/DC
- Zoro # G315268307
product price:Â
$
1,411.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/2 in
Voltage
12/24V DC
Valve Type
2 Way
Body Material
Stainless Steel
Coefficient of Volume (Cv)
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE8210P087 12-24/DC
- Zoro #
- G315268307
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12/24V DC
- Valve Type
- 2 Way
- Body Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.