Zoro Homepage

Antistatic Construction Film, Heavy Duty, 6 mil Thick, 20 ft Wd, 100 ft Lg, White

  • Mfr # 24010060ASFR

  • Zoro # G1930476


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Material
Polyethylene
Color
White
Thickness
6 mil
For Use With
All Dust Containment Systems Where Fire Rated and Anti-Static Materials are Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24010060ASFR
Zoro #
G1930476
UPC #
768628620108
Country of Origin
United States

Dimensions

Length
100 ft
Width
20 ft
Thickness
6 mil

Details

Item
Antistatic Construction Film
Material
Polyethylene
Color
White
For Use With
All Dust Containment Systems Where Fire Rated and Anti-Static Materials are Required
Standards
ASTM E-84 Class A, NFPA 701-2015, U L214
Includes
20 ft x 100 ft Long Roll
Backing Construction
Film
Product Type
Surface Protection Film
Slip-Resistant
No
Resistance Properties
Flame Retardant
Recyclable
No
Coverage Area
2,000 sq ft
Anti-Static
Yes
Product Form
Roll
Application
Construction
Fire-Resistant
Yes
Adhesive Backing
Non-Adhesive

Description

Antistatic Construction Film, Thickness 6 mil, Length 100 ft, Width 20 ft, Material Polyethylene, Color White, Fire-Resistant Yes, Slip-Resistant No, Adhesive Backing Non-Adhesive, Recyclable No, Anti-Static Yes, Application Construction, Backing Construction Film, Coverage Area 2,000 sq ft, For Use With All Dust Containment Systems Where Fire Rated and Anti-Static Materials are Required, Product Form Roll, Product Type Surface Protection Film, Resistance Properties Flame Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.