Zoro Homepage

Air Screwdrvr, Auto Shut-Off, 5-26 in.-lb

  • Mfr # HP40

  • Zoro # G0109509


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
5 to 26 in-lb
Max. Torque
1.7 ft-lb
Clutch Type - Air Screwdriver
Auto Shut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP40
Zoro #
G0109509
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
3/16 in
Overall Length
7 3/8 in
Drive Size
1/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
5 to 26 in-lb
Max. Torque
1.7 ft-lb
Clutch Type - Air Screwdriver
Auto Shut-Off
Throttle Type - Air Screwdrivers
Push To Start
Free Speed
1,000 RPM
Duty Cycle - Air Tools
Industrial Duty
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
2.50
Item
Screwdriver
Duty
Industrial
Clutch Type
Auto Shut-Off
CFM @ Full Load
10.0
Handle Type
Inline
Includes
(2) Bits, (4) Torque Covers, Air Fitting
Air Inlet
1/4 in NPT
Hex Bit
1/4 in
Operation
Industrial Fastening
Throttle Type
Lever
Number of Clutch Settings
1
Drive Configuration
Straight
Min. Torque
0.3 ft-lb
Bearing Design
Ball
Duty Rating
Industrial Duty
Air Consumption
9.9 cfm
Housing Material
Composite
Tool Weight
1.1 lb
Clutch Setting Location
Internal
Torque Range
0.3 ft-lb to 1.7 ft-lb
Noise Level
74 dB
Power Source
Air-Powered
Air Pressure
90 psi
Explosive Environment Rated
No
Exhaust Location
Rear
Reversible
Yes
Handle Material
Rubber
Number of Speed Settings
1

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 5 to 26 in-lb, Max. Torque 1.7 ft-lb, Clutch Type - Air Screwdriver Auto Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 2.50 Average CFM @ 15 Second Run Time, 10.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/16 in, Overall Length 7 3/8 in, Hex Bit 1/4 in, Industrial Fastening Operation, Includes (2) Bits, (4) Torque Covers, Air Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.