Shop All Pressure Gauges
Ashcroft
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 251009SW02LV/30#
Zoro # G8516356
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
- Range 30 in Hg Vac to 30 psi
- Accuracy +/-1.0%
Product Information
- Brand Ashcroft
- MFR # 251009SW02LV/30#
- Zoro # G8516356
- UPC # 759426950856
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Diameter | 2-3/4" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.25 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2.75 in |
Details
Description
Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- KMC KREUTER Xec-3004 Transducer; E/I-P; (XEC-3004)
- PIC GAUGES Gauge, 2-1/2", 0-60psi, 1/4"LM, SingleScale (S201L-254D)
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 (C015)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL100)
- ASHCROFT 3-1/2In 1/4In 0-300Psi Npt Pressure Gauge (35-1009-SW-02B-300)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L3000 BL)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L3000#-)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL100)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L300#)
- WINTERS Compound Gauge, -30 to 0 to 160 psi, 1/4 in MNPT, Black (P3S6005)
- Ashcroft Pressure Gauges