Compound Gauge, -30 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location, Phenolic Case Material

  • Mfr # 451220A02L30IMV&100#

  • Zoro # G703530450


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451220A02L30IMV&100#
Zoro #
G703530450
UPC #
723259805591
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Compound Gauge
Accuracy
+/-1%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Deionized Water, Refrigeration, Specialized OEM Equipment
Gauge Case Material
Phenolic
Series
1220
Lens Material
Glass
Primary Pressure Range
-30 to 100
Primary Scale Units
psi
Case Material
Phenolic
Case Color
Black
Socket Material
Brass
Secondary Scale Units
psi
Sensor Material
Phosphor Bronze
Process Connection Gender
Male
Process Temperature Range
-20 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
-30 psi
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi

Description

Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range -30 to 100, Socket Material Brass, Sensor Material Phosphor Bronze, Series 1220, Application Deionized Water, Refrigeration, Specialized OEM Equipment, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.