Digital Pressure Gauge, 0 to 1 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD20LXBKBLCYLMMYN1BR

  • Zoro # G7656000


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302132SD20LXBKBLCYLMMYN1BR
Zoro #
G7656000
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Case Depth
1.72 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
Nominal Dial Size
3 in
Case Diameter
3.33 in

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, OEM Applications
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 1
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Number of Display Digits
5
Calibration Certificate
No
Socket Material
Stainless Steel
Resolution
Dependent on Range
Case Color
Silver
Agency Compliance
3A
Peak Hold
Yes
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Features
Bar Graph Battery Display
Memory Storage
min/max
Case Material
Stainless Steel
Powered By
(2) AA Batteries
Display
LCD
Includes
Alkaline Batteries
Connection Location
Bottom
Connection Type
Triclamp
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Power Source
4 to 20 mA Loop-Powered
Display Screen Type
LCD
Diaphragm Seal Fill
Glycerin
Bar Graph
10 Segments
Case Construction
304 Stainless Steel
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Pressure Range Type
Pressure
Loop Power
4 to 20 mA
Includes Batteries
Batteries Included
Includes Calibration Certificate
No
Weatherproof
Yes
Compatible Process Media
Dairy, Food, Pharmaceutical
Number of Digits
5
Sensor Material
316L Stainless Steel
Backlit Screen
Yes
Case Finish
Electropolished/Tumbled
Low Battery Indicator
No
Diaphragm Seal Material
316L Stainless Steel
Temperature Error
+/-0.04% Degrees F
Auto-Shutoff
Yes
Non-Sparking
No
Process Temperature Range
-14 Degrees to 275 Degrees F
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Memory Features
Min/Max
Primary Display Range
0 to 1
Sensor Type
Diaphragm
Primary Display Units
psi
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
1 psi
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Maximum
275 Degrees F
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-14 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.