Digital Pressure Gauge, 0 to 100 psi, 3 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 302032SD20LXBLCYLM100#

  • Zoro # G7653453


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302032SD20LXBLCYLM100#
Zoro #
G7653453
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in
Digit Height
0.6 in
Battery Size
AA

Details

Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Includes
Alkaline Batteries
Peak Hold
Yes
Socket Material
Stainless Steel
Powered By
(2) AA Batteries
Case Material
Stainless Steel
Case Color
Silver
Resolution
Dependent on Range
Features
Bar Graph Battery Display
Display
LCD
Agency Compliance
3A
Memory Storage
min/max
Number of Display Digits
5
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Calibration Certificate
No
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Number of Digits
5
Process Temperature Range
-14 Degrees to 275 Degrees F
Case Construction
304 Stainless Steel
Includes Calibration Certificate
No
Bar Graph
10 Segments
Memory Features
Min/Max
Diaphragm Seal Fill
Glycerin
Weatherproof
Yes
Includes Batteries
Batteries Included
Pressure Range Type
Pressure
Primary Display Range
0 to 100
Display Range
-15 to 0 to 100 psi, 0 to 100 psi, 0 to 160 in Hg, 0 to 2500 mbar, 0 to 300 ft H2O, 0 to 3000 mm Hg, 0 to 4 mPa, 0 to 400 kPa, 4 bar
Power Source
Battery
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Temperature Error
+/-0.04% Degrees F
Diaphragm Seal Material
316L Stainless Steel
Sensor Type
Diaphragm
Compatible Process Media
Dairy, Food, Pharmaceutical
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Non-Sparking
No
Sensor Material
316L Stainless Steel
Auto-Shutoff
Yes
Case Finish
Electropolished/Tumbled
Low Battery Indicator
No
Display Screen Type
LCD
Primary Display Units
psi
Backlit Screen
Yes
Battery Life
400 hr
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Number of Batteries Required
2
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
100 psi
Operating Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Process Media Temperature - Maximum
275 Degrees F

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 2 in, Process Connection Type Tri-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.