Digital Test Pressure Gauge, 0 to 100 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYC4LM100#

  • Zoro # G7643069


product price:  $1,143.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302086SD02LXCYC4LM100#
Zoro #
G7643069
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Depth
1.7 in
Digit Height
0.66 in
Nominal Dial Size
3 in
Case Diameter
3.25 in
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Peak Hold
Yes
Number of Display Digits
5
Case Material
Stainless Steel
Features
Bar Graph Battery Display
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Resolution
Dependent on Range
Memory Storage
min/max
Includes
Padded Carry Pouch, Stainless Steel Cover
Socket Material
316 Stainless Steel
Agency Compliance
CRN, CSA, FM
Powered By
(3) AAA Batteries
Calibration Certificate
No
Case Color
Silver
Display
LCD
Connection Type
MNPT
Standards
ASME, CSA, FM Approved
Memory Features
Min/Max
Power Source
Battery
Includes Batteries
Batteries Included
Process Temperature Range
0 Degrees to 150 Degrees F
Auto-Shutoff
Yes
Primary Display Range
0 to 100
Low Battery Indicator
Yes
Backlit Screen
Yes
Case Finish
Tumble Polished
Adjustable Set Points
Yes
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Weatherproof
Yes
Process Connection Gender
Male
Burst Pressure
300 psi
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Bar Graph
10 Segments
Includes Rubber Boot
No
Display Range
0 to 100 psi
Number of Digits
5
Sensor Type
Silicone MEMS
Display Screen Type
LCD
Pressure Gauge Type
Test Pressure Gauge
Battery Run Time
1,000 hr
Includes Calibration Certificate
10 NIST Traceable Chart
Primary Display Units
psi
Non-Sparking
No
Case Shape
Round
Sensor Material
316 Stainless Steel
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Battery Life
1,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Number of Batteries Required
3
Process Media Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
180 Degrees F
Pressure Measurement - Maximum
100 psi
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
150 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Accuracy Grade
NIST OR equiv. NMI
Operating Temperature - Minimum
-40 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.