Shop ASHCROFT

Digital Test Pressure Gauge, 0 to 1000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L1000#-XCYLM
  • Zoro # G308470434

product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DG2531L0NAM02L1000#-XCYLM
Zoro #
G308470434
UPC #
-
Country of Origin
United States
Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1000
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
5
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Adjustable Set Points
No
Calibration Certificate
No
Features
Bar Graph Battery Display
Vibration Resistance
MIL-STD-20G; Method 201A
Agency Compliance
CE, CRN, UL
Temperature Error
0.04% Degrees F
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Languages
English
Mounting Orientation
Upright Only
Powered By
(2) AA Batteries
Keypad Material
Polycarbonate
Includes Calibration Certificate
No
Compatible Process Media
Wide Variety of Pressure Media
Accuracy Grade Gauge Type
Test
Resolution
Dependent on Range
Process Temperature Range
-4 Degrees to 140 Degrees F
Includes
Alkaline Batteries
Case Construction
Welded Joint
Number of Display Lines
2
Memory Features
Min/Max
Memory Storage
min/max
Pressure Range Type
Pressure
Display
LCD
Display Range
0 to 1,000 psi, 0 to 2,036 in Hg, 0 to 2,307.7 ft H2O, 0 to 5,172 cm Hg, 0 to 6.895 Mpa, 0 to 68.95 bar, 0 to 6,895 kPa, 0 to 70.31 kg/sq cm
Power Source
Battery
Low Battery Indicator
Yes
Accuracy Grade
NIST OR equiv. NMI
Primary Display Range
0 to 1,000
Socket Material
316L Stainless Steel
Standards
CE Certified, UL 61010-1
Case Color
Black
Burst Pressure
8,000 psi
Bar Graph
20 Segments
Case Shape
Round
Peak Hold
Yes
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Auto-Shutoff
No
Pressure Gauge Type
Test Pressure Gauge
Non-Sparking
No
Battery Run Time
2,000 hr
Backlit Screen
Yes
Includes Rubber Boot
No
Gauge Application
For Liquids & Gases
Sensor Material
17-4 Stainless Steel
Sensor Type
CVD Strain Gauge
Primary Display Units
psi
Process Connection Gender
Male
Connection Type
MNPT
Includes Batteries
Batteries Included
Display Screen Type
LCD
Weatherproof
No
Case Material
ABS Polycarbonate
Includes Mounting Hardware
No
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
1,000 psi
IP Rating
IP67
Process Media Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
2
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.5 in
Digit Height
0.48 in
Case Depth
1.61 in
Battery Size
AA

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.