Shop ASHCROFT

Digital Test Pressure Gauge, 0 to 1000 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYC4LM1000#
  • Zoro # G7656439

product price: 
$
1,111.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
302086SD02LXCYC4LM1000#
Zoro #
G7656439
UPC #
-
Country of Origin
Mexico
Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 1000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Peak Hold
Yes
Resolution
Dependent on Range
Case Material
Stainless Steel
Features
Bar Graph Battery Display
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Case Color
Silver
Number of Display Digits
5
Powered By
(3) AAA Batteries
Includes
Padded Carry Pouch, Stainless Steel Cover
Calibration Certificate
No
Memory Storage
min/max
Display
LCD
Socket Material
316 Stainless Steel
Agency Compliance
CRN, CSA, FM
Connection Type
MNPT
Standards
ASME, FM Approved
Primary Display Units
psi
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Weatherproof
Yes
Display Screen Type
LCD
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Process Temperature Range
0 Degrees to 150 Degrees F
Includes Batteries
Batteries Included
Primary Display Range
0 to 1,000
Includes Mounting Hardware
No
Case Shape
Round
Includes Calibration Certificate
10 NIST Traceable Chart
Pressure Gauge Type
Test Pressure Gauge
Battery Run Time
1,000 hr
Includes Rubber Boot
No
Non-Sparking
No
Sensor Material
316 Stainless Steel
Adjustable Set Points
Yes
Number of Digits
5
Power Source
Battery
Backlit Screen
Yes
Auto-Shutoff
Yes
Memory Features
Min/Max
Low Battery Indicator
Yes
Burst Pressure
5,000 psi
Sensor Type
Silicone MEMS
Process Connection Gender
Male
Pressure Range Type
Pressure
Bar Graph
10 Segments
Display Range
0 to 1,000 psi
Case Finish
Tumble Polished
Battery Life
1,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
IP Rating
IP65
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
150 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Pressure Measurement - Maximum
1,000 psi
Number of Batteries Required
3
Pressure Measurement - Minimum
0 psi
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Accuracy Grade
NIST OR equiv. NMI
Process Media Temperature - Minimum
0 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Digit Height
0.66 in
Case Depth
1.7 in
Case Diameter
3.25 in
Battery Size
AAA

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.