Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 60 psi, 1 1/2 in Dial, 1/8 in BSPT, Center Back Location

  • Mfr # SEP-102D-158D-BSPT
  • Zoro # G7286948

product price: 
$
4.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
BSPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-158D-BSPT
Zoro #
G7286948
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
BSPT
Application
Commercial
Gauge Case Material
Steel
Series
SEP 100
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Plastic Case
Gauge Primary Range Smallest Graduation
10
Graduations
10 psi
Calibration Certificate Included
No
Socket Material
Copper Alloy
Case Material
Steel
Gauge Secondary Range Values
0 to 4
Smallest Graduation
1 psi/0.05 Bar
Gauge Application
General-Purpose Case
Gauge Primary Range Numbered Graduations
10
Case Color
Black
Standards
ASME
Connection Type
BSPT
Non-Sparking
No
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
None
Freeze Resistant Movement
No
Dial Color
White
Primary Scale Minor Graduations
10
Secondary Scale Units
bar
Primary Scale Numeric Increments
10
Field Fillable
No
Process Connection Gender
Male
Removable Bezel
No
Includes Vent Plug
No
Secondary Pressure Range
0 to 4
Accuracy Scale
Mid-Scale
Sensor Material
Copper Alloy
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade B
Scale Type
Dual
Pointer Color
Black
Pointer Material
Aluminum
Pressure Range Type
Pressure
Operating Temperature Range
-50 Degrees to 160 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
Universal
Compatible with Series
SEP 100
Secondary Scale Vacuum Measurement - Maximum
4 bar
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
4 bar
Operating Temperature - Maximum
140 Degrees F
Compatible Series
SEP 100
For Use With
SEP 100

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
1 1/2 in
Case Depth
1.06 in
Case Diameter
2.11 in
Nominal Dial Diameter
1 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type BSPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.