Digital Test Pressure Gauge, 0 to 500 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L500#-XCYLM
  • Zoro # G608470431
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG2531L0NAM02L500#-XCYLM
Zoro #
G608470431
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.5 in
Manufacturer Warranty Length
1 yr
Connection Size
1/4 in
Case Depth
1.61 in
Nominal Dial Size
2 1/2 in
Digit Height
0.48 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Battery Run Time
2,000 hr
Primary Display Range
0 to 500
Display Range
0 to 1,018 in Hg, 0 to 1153.8 ft H2O, 0 to 2586 cm Hg, 0 to 3.447 Mpa, 0 to 34.47 bar, 0 to 3447 kPa, 0 to 35.15 kg/sq cm, 0 to 500 psi
Adjustable Set Points
No
Includes Rubber Boot
No
Backlit Screen
Yes
Primary Display Units
psi
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Sensor Material
17-4 Stainless Steel
Pressure Range Type
Pressure
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Memory Storage
min/max
Calibration Certificate
No
Includes Mounting Hardware
No
Case Shape
Round
Includes Batteries
Batteries Included
Resolution
Dependent on Range
Burst Pressure
4,000 psi
Process Temperature Range
-4 Degrees to 140 Degrees F
Vibration Resistance
MIL-STD-20G; Method 201A
Number of Display Lines
2
Number of Display Digits
5
Display
LCD
Memory Features
Min/Max
Temperature Error
0.04% Degrees F
Low Battery Indicator
Yes
Peak Hold
Yes
Features
Bar Graph Battery Display
Process Connection Gender
Male
Compatible Process Media
Wide Variety of Pressure Media
Connection Type
MNPT
Non-Sparking
No
Bar Graph
20 Segments
Case Material
ABS Polycarbonate
Gauge Application
For Liquids & Gases
Includes Calibration Certificate
No
Weatherproof
No
Case Construction
Welded Joint
Agency Compliance
CE, CRN, UL
Case Color
Black
Mounting Orientation
Upright Only
Sensor Type
CVD Strain Gauge
Display Screen Type
LCD
Socket Material
316L Stainless Steel
Auto-Shutoff
No
Accuracy Grade Gauge Type
Test
Includes
Alkaline Batteries
Accuracy Grade
NIST OR equiv. NMI
Power Source
Battery
Keypad Material
Polycarbonate
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Pressure Gauge Type
Test Pressure Gauge
Standards
CE Certified, UL 61010-1
Powered By
(2) AA Batteries
Languages
English
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Maximum
500 psi
Number of Batteries Required
2
IP Rating
IP67
Process Media Temperature - Minimum
-4 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.