Shop ASHCROFT

Digital Test Pressure Gauge, 0 to 500 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYC4LM500#
  • Zoro # G7655002

product price: 
$
1,246.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
302086SD02LXCYC4LM500#
Zoro #
G7655002
UPC #
-
Country of Origin
Mexico
Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
5
Resolution
Dependent on Range
Case Color
Silver
Includes
Padded Carry Pouch, Stainless Steel Cover
Features
Bar Graph Battery Display
Memory Storage
min/max
Calibration Certificate
No
Socket Material
316 Stainless Steel
Peak Hold
Yes
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Display
LCD
Powered By
(3) AAA Batteries
Case Material
Stainless Steel
Agency Compliance
CRN, CSA, FM
Connection Type
MNPT
Standards
ASME, FM Approved
Non-Sparking
No
Case Shape
Round
Pressure Range Type
Pressure
Primary Display Units
psi
Bar Graph
10 Segments
Burst Pressure
2,500 psi
Auto-Shutoff
Yes
Includes Rubber Boot
No
Adjustable Set Points
Yes
Power Source
Battery
Display Range
0 to 500 psi
Includes Batteries
Batteries Included
Display Screen Type
LCD
Low Battery Indicator
Yes
Memory Features
Min/Max
Process Connection Gender
Male
Includes Calibration Certificate
10 NIST Traceable Chart
Sensor Material
316 Stainless Steel
Primary Display Range
0 to 500
Weatherproof
Yes
Process Temperature Range
0 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Sensor Type
Silicone MEMS
Backlit Screen
Yes
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Pressure Gauge Type
Test Pressure Gauge
Number of Digits
5
Case Finish
Tumble Polished
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Battery Run Time
1,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Battery Life
1,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Accuracy Grade
NIST OR equiv. NMI
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Number of Batteries Required
3
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
0 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Maximum
180 Degrees F
Pressure Measurement - Maximum
500 psi
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
IP Rating
IP65
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Digit Height
0.66 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.25 in
Nominal Dial Size
3 in
Case Depth
1.7 in
Battery Size
AAA

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.