Digital Test Pressure Gauge, 0 to 60 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYLMNB60#

  • Zoro # G7646508


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302086SD02LXCYLMNB60#
Zoro #
G7646508
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.7 in
Digit Height
0.66 in
Case Diameter
3.25 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Memory Storage
min/max
Socket Material
316 Stainless Steel
Features
Bar Graph Battery Display
Powered By
(3) AAA Batteries
Agency Compliance
CRN, CSA, FM
Display
LCD
Resolution
Dependent on Range
Number of Display Digits
5
Case Color
Silver
Includes
Padded Carry Pouch, Stainless Steel Cover
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Calibration Certificate
No
Peak Hold
Yes
Case Material
Stainless Steel
Connection Type
MNPT
Standards
ASME, CSA, FM Approved
Number of Digits
5
Pressure Gauge Type
Test Pressure Gauge
Includes Rubber Boot
No
Adjustable Set Points
Yes
Display Screen Type
LCD
Battery Run Time
1,000 hr
Primary Display Range
0 to 60
Process Temperature Range
0 Degrees to 150 Degrees F
Power Source
Battery
Low Battery Indicator
Yes
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Case Finish
Tumble Polished
Auto-Shutoff
Yes
Case Shape
Round
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Includes Calibration Certificate
No
Display Range
0 to 60 psi
Non-Sparking
No
Memory Features
Min/Max
Process Connection Gender
Male
Burst Pressure
180 psi
Pressure Range Type
Pressure
Backlit Screen
Yes
Includes Batteries
Batteries Included
Bar Graph
10 Segments
Sensor Material
316 Stainless Steel
Sensor Type
Silicone MEMS
Includes Mounting Hardware
No
Primary Display Units
psi
Weatherproof
Yes
Battery Life
1,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
0 Degrees F
IP Rating
IP65
Accuracy Grade
NIST OR equiv. NMI
Operating Temperature - Maximum
180 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
150 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Minimum
-40 Degrees F
Number of Batteries Required
3
Pressure Measurement - Maximum
60 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.