Shop All Pressure Switches
Ashcroft
Explosion Proof Pressure Switch, SPDT, 10 to 100 psi
Mfr # APAN71H012CS02100#-NSR
Zoro # G4716555
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Range 10 to 100 psi
- Pressure Switch Electrical Contact Form SPDT
- Off Set Point Field Adjustable
- Standards CE, CRN, CSA, ROHS, UL
- Contact Form SPDT
Product Information
- Brand Ashcroft
- MFR # APAN71H012CS02100#-NSR
- Zoro # G4716555
- Country of Origin United States
- Category Pressure Switches
Details
Description
Explosion Proof Pressure Switch, Range 10 to 100 psi, Process Connection 1/4 in MNPT, Housing Material 316 Stainless Steel, Wetted Materials 316 Stainless Steel Welded Diaphragm, Compatible With Air and Liquids, Electrical Connection 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads, Contact Form SPDT, Circuit Type Not Applicable, AC Contact Rating 5A at 125/250V AC, DC Contact Rating 3A @ 28V DC Inductive, 5A @ 28V DC Resistive, NEMA Rating 7, 9, IP Rating 67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 1, Hinged (N1C202408)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V09)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMC-4-R)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- ASHCROFT 30PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (B424B)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 100 psi, Standard Action (B424VXCYLM100)
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi (APAN41H012LB025000#-NSR)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi (APAN71H012CB025000#-NSR)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- Ashcroft Pressure Switches