Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Pressure Switch, Standard, SPDT, 1/4" MNPT, 100 to 1000 psi Range

  • Mfr # APAN71H012CB021000#-NSR

  • Zoro # G4714516


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
100 to 1000 psi
Housing Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APAN71H012CB021000#-NSR
Zoro #
G4714516
UPC #
-
Country of Origin
United States

Details

Item
Explosion Proof Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
100 to 1000 psi
Housing Material
316 Stainless Steel
Factory On Setting
150 psi
Factory Off Setting
100 psi
Standards
CE, CRN, CSA, ROHS, UL
IP Rating
67
Operating Temp. Range
-40 Degrees to 210 Degrees F
Wetted Materials
316 Stainless Steel Piston and Buna-N O-Ring
Process Connection
1/4 in MNPT
Burst Pressure
8,000 psi
On Set Point
Field Adjustable
DC Contact Rating
3A @ 28V DC Inductive, 5A @ 28V DC Resistive
Safety Rating
ATEX, FM, IECEx
Compatible With
Air and Liquids
Off Set Point
Field Adjustable
Electrical Connection
1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
AC Contact Rating
5A at 125/250V AC
Pressure Switch Range
100 to 1000 psi
Pressure Switch Electrical Contact Form
SPDT
Series
A-Series
Material
316 Stainless Steel
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Pressure - Minimum
100 psi
Pressure - Maximum
1,000 psi
Resistance Properties
Explosion Proof
Actuator Style
Piston
Set Point - Maximum
1,000 psi
Adjustable Range Type
Field Adjustable
Set Point - Minimum
150 psi
Compatible Media
Compressed Air, Liquid

Description

Pressure Switch, Range 100 to 1000 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection 1/2 In. MNPT Conduit Connector with 18 AWG 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 7, 9, IP Rating IP67, Burst Pressure 30,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.