Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 100 psi

  • Mfr # A2XBF0442C2100#G

  • Zoro # G0120172


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBF0442C2100#G
Zoro #
G0120172
UPC #
783029573181
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Process Connection Size - Transmitter
1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
1.06 in
Cable Length
3 ft
Process Connection Size
1/2 in
Overall Height
4.78 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Range Values - Transmitter
0 to 100
Accuracy - Transmitter
+/-0.25%
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
Process Connection Type - Transmitter
FNPT
Range
0 to 100 psi
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Output - Transmitter
4 to 20mA DC
Range Units - Transmitter
psi
Includes
Instructions
Wiring Entry - Transmitter
1/2 in FNPT
Wetted Materials - Transmitters
316L Stainless Steel
Electrical Connections - Transmitter
3 ft Cable
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp.
-40 to 257 F
Max. Pressure (PSI)
200 psi
Wetted Materials
316L Stainless Steel
Power Required - Transmitters
12 to 30V DC
Loop Resistance
Dependent on Loop Supply Voltage
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Transmitter Type
Explosion Proof Pressure Transmitter
Process Connection Gender
Female
Explosion/Fire Proof
Yes
Wiring Entry
1/2 in FNPT Conduit Connection
Overpressure
1.5x Range
Process Connection Type
NPT
Intrinsically Safe
Yes
Burst Pressure
2x Range
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
Maximum Operating Temperature
257 Degrees F
Pressure Units
psi
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Response Time
2 msec
Maximum Pressure
100 psi
Electrical Connection
Cable & Wire Leads
Fitting Material
Stainless Steel
Housing Material
Stainless Steel
Minimum Pressure
0 psi
IP Rating
IP65
Type of Pressure
Gauge
Minimum Operating Temperature
-40 Degrees F
Number of Wires
2
Pressure Type Measured
Gauge
Pressure Measurement - Maximum
100 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Intrinsically Safe
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X, 7, 9
Input Voltage
12 to 30V DC
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.