Zoro Homepage

Explosion Proof Transducer, 0 to 30 psi

  • Mfr # A2XBF0415C230#G

  • Zoro # G0122525


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBF0415C230#G
Zoro #
G0122525
UPC #
783029573112
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Overall Length
1.06 in
Cable Length
3 ft
Overall Height
4.78 in
Process Connection Size
1/2 in
Overall Width
1.06 in

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 1 to 5V DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.