Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 3000 psi

  • Mfr # A2XBF0242C23000#G

  • Zoro # G0120346


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBF0242C23000#G
Zoro #
G0120346
UPC #
783029572894
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Overall Length
1.06 in
Overall Height
4.78 in
Cable Length
3 ft
Overall Width
1.06 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Loop Resistance
Dependent on Loop Supply Voltage
Electrical Connections - Transmitter
3 ft Cable
Output - Transmitter
4 to 20mA DC
Includes
Instructions
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Max. Pressure (PSI)
6,000 psi
Operating Temp.
-40 to 257 F
Wetted Materials
316L Stainless Steel
Range
0 to 3000 psi
Range Values - Transmitter
0 to 3000
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Transmitter Type
Explosion Proof Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Accuracy - Transmitter
+/-0.25%
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
Range Units - Transmitter
psi
Power Required - Transmitters
12 to 30V DC
Wetted Materials - Transmitters
316L Stainless Steel
Process Connection Type - Transmitter
FNPT
Compatible With
Any Process Compatible with 316 Stainless Steel
Explosion/Fire Proof
Yes
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Pressure Units
psi
IP Rating
IP65
Fitting Material
Stainless Steel
Maximum Pressure
3,000 psi
Housing Material
Stainless Steel
Process Connection Type
NPT
Type of Pressure
Gauge
Process Connection Gender
Female
Number of Wires
2
Electrical Connection
Cable & Wire Leads
Minimum Pressure
0 psi
Intrinsically Safe
Yes
Wiring Entry
1/2 in FNPT Conduit Connection
Maximum Operating Temperature
257 Degrees F
Burst Pressure
1.5x Range
Minimum Operating Temperature
-40 Degrees F
Response Time
2 msec
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
Process Media Temperature - Maximum
257 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
3,000 psi
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X, 7, 9
Input Voltage
12 to 30V DC
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Overpressure
1.2x Range
Intrinsic Safety
Intrinsically Safe
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.