Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 3000 psi

  • Mfr # A2XBF0415C23000#G

  • Zoro # G0122595


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBF0415C23000#G
Zoro #
G0122595
UPC #
783029573136
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/2 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Overall Length
1.06 in
Overall Height
4.78 in
Process Connection Size
1/2 in
Overall Width
1.06 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Operating Temp.
-40 to 257 F
Includes
Instructions
Electrical Connections - Transmitter
3 ft Cable
Range Values - Transmitter
0 to 3000
Output - Transmitter
1 to 5V DC
Wetted Materials
316 Stainless Steel
Wetted Materials - Transmitters
316 Stainless Steel
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Process Connection Type - Transmitter
FNPT
Range
0 to 3000 psi
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class II, Div. 1 and 2 , Groups E, F, G
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Range Units - Transmitter
psi
Accuracy - Transmitter
+/-0.25%
Transmitter Type
Explosion Proof Pressure Transmitter
Power Required - Transmitters
10 to 36V DC
Compatible With
Any Process Compatible with 316 Stainless Steel
Max. Pressure (PSI)
6,000 psi
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Process Connection Type
NPT
Number of Wires
3
Minimum Operating Temperature
-40 Degrees F
Minimum Pressure
0 psi
Maximum Operating Temperature
257 Degrees F
Response Time
2 msec
Pressure Units
psi
Type of Pressure
Gauge
Housing Material
Stainless Steel
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
IP Rating
IP65
Explosion/Fire Proof
Yes
Maximum Pressure
3,000 psi
Electrical Connection
Cable & Wire Leads
Wiring Entry
1/2 in FNPT Conduit Connection
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
Intrinsically Safe
No
Fitting Material
Stainless Steel
Process Connection Gender
Female
Burst Pressure
1.5x Range
Process Media Temperature - Maximum
257 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Output Power
1 to 5V DC
Overpressure
1.2x Range
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
10 to 36V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
NEMA Enclosure Rating
4X, 7, 9
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
3,000 psi
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Electrical Connections Cable & Wire Leads, Output 1 to 5V DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.