Flanged Thermowell, 1"MNPT, SS
Mfr # 10W0400HF260SR300
Zoro # G001796923
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 in Flange - Raised Face 300# Rating
Insertion Length
4 in
Material
316 Stainless Steel
Neck Extension
2 1/4 in
Shank Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10W0400HF260SR300
Zoro #
G001796923
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
4 in
Flange Diameter
1 in
For Stem Length
6 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Details
Item
Flanged Thermowell
Process Connection
1 in Flange - Raised Face 300# Rating
Material
316 Stainless Steel
Neck Extension
2 1/4 in
Shank Type
Tapered
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Includes Cap and Chain
No
Includes Lagging
No
For Thermometer Thread Connection
1/2 in NPSM
For Thermometer Thread Type
NPSM
Thermowell Type
Flanged
Maximum Operating Temperature
1,000 Degrees F at 355 psi
Food Safe
No
Maximum Operating Pressure
720 psi at Less Than100 Degrees F
NSF Rated
No
Flange Type
Flanged
Flange Seal Type
Raised Face
Includes Lap Joint Cover Flange
No
Flange Class
300
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 in Flange - Raised Face 300# Rating, 316 Stainless Steel, Insertion Length 4 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 355 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.