Zoro Homepage

Flanged Thermowell, 1"MNPT, SS

  • Mfr # 10W2200HF260CR150

  • Zoro # G601796859


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 in Flange - Raised Face 150# Rating
Insertion Length
22 in
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Includes Lagging
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W2200HF260CR150
Zoro #
G601796859
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
22 in
For Stem Diameter
1/4 in
Flange Diameter
1 in
For Thermometer Thread Size
1/2 in
For Stem Length
24 in

Details

Item
Flanged Thermowell
Process Connection
1 in Flange - Raised Face 150# Rating
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Includes Lagging
No
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Includes Cap and Chain
No
Thermowell Type
Flanged
For Thermometer Thread Type
NPSM
Shank Type
Tapered
For Thermometer Thread Connection
1/2 in NPSM
Maximum Operating Pressure
275 psi at Less Than100 Degrees F
Food Safe
No
Maximum Operating Temperature
1,000 Degrees F at 20 psi
NSF Rated
No
Flange Type
Flanged
Includes Lap Joint Cover Flange
No
Flange Class
150
Flange Seal Type
Raised Face

Description

Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 in Flange - Raised Face 150# Rating, 304 Stainless Steel, Insertion Length 22 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.