Flanged Thermowell, 2"MNPT, SS
Mfr # 20W1300HF260SR300
Zoro # G601796811
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Process Connection
2 in Flange - Raised Face 300# Rating
Insertion Length
13 in
Material
316 Stainless Steel
Neck Extension
2 1/4 in
For Thermometer Thread Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20W1300HF260SR300
Zoro #
G601796811
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
13 in
For Thermometer Thread Size
1/2 in
Flange Diameter
2 in
For Stem Diameter
1/4 in
For Stem Length
15 in
Details
Item
Flanged Thermowell
Process Connection
2 in Flange - Raised Face 300# Rating
Material
316 Stainless Steel
Neck Extension
2 1/4 in
For Thermometer Thread Type
NPSM
Includes Cap and Chain
No
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Shank Type
Tapered
For Thermometer Thread Connection
1/2 in NPSM
Thermowell Type
Flanged
Includes Lagging
No
Maximum Operating Temperature
1,000 Degrees F at 355 psi
Food Safe
No
NSF Rated
No
Maximum Operating Pressure
720 psi at Less Than100 Degrees F
Includes Lap Joint Cover Flange
No
Flange Class
300
Flange Type
Flanged
Flange Seal Type
Raised Face
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 2 in Flange - Raised Face 300# Rating, 316 Stainless Steel, Insertion Length 13 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 355 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.