Gauge2.5"Air/Gas Gage 0/30"Wc, 1/4"L
Mfr # 251490A02L-0/30WC
Zoro # G7459011
product price: $96.85
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/4 in NPT Male
Gauge Case Material
Glass Filled Polysulfone
Diameter
2-7/8"
Connection Size
1/4" NPT Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251490A02L-0/30WC
Zoro #
G7459011
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Diameter
2-7/8"
Connection Size
1/4" NPT Male
Case Diameter
2-7/8 in
Details
Item
Gauge2.5"Air/Gas Gage 0/30"Wc,1/4"L
Gauge Case Material
Glass Filled Polysulfone
Color
Black
Material
Glass Filled Polysulfone
Case Color
Black
Description
Gauge2.5 In.Air/Gas Gage 0/30 In.Wc,1/4 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.