Zoro Homepage

Gauge2.5"dial, 0/100, 1/4"Lowerconn

  • Mfr # 251009AW02L-0/100

  • Zoro # G7459133


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4 in NPT Male
Gauge Case Material
304 Stainless steel
Connection Size
1/4" NPT Male
Diameter
2-3/4"
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251009AW02L-0/100
Zoro #
G7459133
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Connection Size
1/4" NPT Male
Diameter
2-3/4"
Case Diameter
2-3/4 in

Details

Item
Gauge2.5"dial,0/100,1/4"Lowerconn
Gauge Case Material
304 Stainless steel
Material
304 Stainless steel

Description

Gauge2.5 In.dial,0/100,1/4 In.Lowerconn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.