Shop ASHCROFT
See all product information
Create Account
Gauge2.5"dial, 0/60, 1/4"Lowerconn
- Mfr # 251009AW02L-0/60
- Zoro # G7459160
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/4 in NPT Male
Gauge Case Material
304 Stainless steel
Connection Size
1/4" NPT Male
Diameter
2-3/4"
Material
304 Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251009AW02L-0/60
- Zoro #
- G7459160
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Connection Size
- 1/4" NPT Male
- Diameter
- 2-3/4"
- Case Diameter
- 2-3/4 in
Details
- Item
- Gauge2.5"dial,0/60,1/4"Lowerconn
- Gauge Case Material
- 304 Stainless steel
- Material
- 304 Stainless steel
Description
Gauge2.5 In.dial,0/60,1/4 In.Lowerconn