Zoro Homepage

Gauge2.5"Face, 1/4"Lowermnt, 0-60

  • Mfr # 25W1005H02L-0/60

  • Zoro # G7459118


product price: $28.29
/ea

Key Features

Process Connection Size
1/4 in NPT
Gauge Case Material
Steel
Length
3.52"
Case Color
Black
Case Diameter
2.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25W1005H02L-0/60
Zoro #
G7459118
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Length
3.52"
Case Diameter
2.73 in

Details

Item
Gauge2.5"Face,1/4"Lowermnt,0-60
Gauge Case Material
Steel
Case Color
Black

Description

Gauge2.5 In.Face,1/4 In.Lowermnt,0-60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.