Shop ASHCROFT

Industrial Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 1009A
  • Zoro # G6150794

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1009A
Zoro #
G6150794
UPC #
723259731852
Country of Origin
United States
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
100
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Silver
Smallest Graduation
10 psi
Gauge Special Options
Micrometer Pointer
Graduations
100 psi
For Use With
Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Pressure Range
0 to 1000 psi
Case Material
304 Stainless Steel
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Accuracy Grade
ASME B40.100 Grade 1A
Freeze Resistant Movement
No
Vibration Resistance
Dry Case Vibration-Dampened
Sensor Material
Bronze
Dry Dampening Feature
PLUS! Performance
Compatible Process Media
Deionized Water
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Scale Type
Single
Field Fillable
No
Gauge Case Liquid
None
Process Connection Gender
Male
Dial Color
White
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Scale
Full Scale
Removable Bezel
No
Includes Vent Plug
No
Maximum Pressure
1,000 psi
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
5-3/32 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.