Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge2.5"Liquid Fil 1/4"L 0/3000Psi

  • Mfr # 631008AL02L-0/3000

  • Zoro # G7459179


product price: $57.55
/ea

Key Features

Process Connection Size
1/4 in NPT Male
Gauge Case Material
304 Stainless steel
Case Diameter
2.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631008AL02L-0/3000
Zoro #
G7459179
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in NPT Male
Case Diameter
2.73 in

Details

Item
Gauge2.5"Liquid Fil 1/4"L 0/3000Psi
Gauge Case Material
304 Stainless steel

Description

Gauge2.5 In.Liquid Fil 1/4 In.L 0/3000Psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products