Shop THUEMLING

Panel-Mount Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-410-CG
  • Zoro # G6300458

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FA-LFP-410-CG
Zoro #
G6300458
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Length
2.39"
Case Diameter
4.8 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
For Panel Cut-Out Size
4.85 in
Case Depth
1.33 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Smallest Graduation
20 psi
For Use With
Media Compatible with Bronze
Gauge Application
Fire Apparatus Panels
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
20
Gauge Mounting Method
U Clamp
Case Color
Black
Case Material
Zytel Nylon
Socket Material
Brass
Wetted Materials
Brass / Bronze
Standards
ANSI
Connection Type
MNPT
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Field Fillable
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Bezel Mounting Type
Threaded
Gauge Case Liquid
Glycerin
Case Construction
Corrosion Resistant
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Pointer Color
Black
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Compatible Process Media
Liquid
Accuracy Scale
Full Scale
Dial Color
White
Mounting Hardware Included
Adhesive gasket
Bezel Material
Chrome Plated Nylon
Pressure Range Type
Pressure
Scale Type
Single
Freeze Resistant Movement
Yes
Sensor Type
Bourdon Tube
Includes Vent Plug
No
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Compatible Series
Universal

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.85 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.