Zoro Homepage

Gauge3.5" 1/4"Lwr 0/300 Fire Prtec

  • Mfr # 35W1005PH02LXUL300

  • Zoro # G7459127


product price: $44.75
/ea

Key Features

Process Connection Size
1/4 in NPT
Gauge Case Material
ABS
Length
4.54"
Case Color
Black
Case Diameter
3.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35W1005PH02LXUL300
Zoro #
G7459127
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Length
4.54"
Case Diameter
3.70 in

Details

Item
Gauge3.5" 1/4"Lwr 0/300 Fire Prtec
Gauge Case Material
ABS
Case Color
Black

Description

Gauge3.5 In. 1/4 In.Lwr 0/300 Fire Prtec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.