Shop ASHCROFT
See all product information
Create Account
Gauge4"Gage 30"Vac-30, Lower
- Mfr # 1001008AL02L-30/30
- Zoro # G7459249
product price:Â
$
84.99
/ea
Key Features
Process Connection Size
1/4 in NPT Male
Gauge Case Material
304 Stainless steel
Material
304 Stainless steel
Diameter
3.87"
Connection Size
1/4" NPT Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1001008AL02L-30/30
- Zoro #
- G7459249
- UPC #
- -
- Country of Origin
- China
- Item
- Gauge4"Gage 30"Vac-30,Lower
- Gauge Case Material
- 304 Stainless steel
- Material
- 304 Stainless steel
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Diameter
- 3.87"
- Connection Size
- 1/4" NPT Male
- Case Diameter
- 3.87 in
Description
Gauge4 In.Gage 30 In.Vac-30,Lower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.